Shop All Secondary Spill Containment
Denios
Spill Containment Pallet, 385 gal, Steel
Mfr # K19-3180
Zoro # G905653162
product price: $9,267.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$9,267.99
Free 30-Day Returns
Key Features
- Product Weight 1,420 lb
- Number of IBC Totes 3
- Max Fork Width 142 in
- Spill Capacity, gal. 385 gal
- For Container Type IBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K19-3180
- Zoro # G905653162
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Max Fork Width | 142 in |
Pallet Length | 180 in |
Pallet Dimensions | 180 in L x 73 in W x 15 in H |
Max Fork Height | 3 1/2 in |
Pallet Width | 73 in |
Pallet Height | 15 in |
Details
Product Weight | 1,420 lb |
Number of IBC Totes | 3 |
Spill Capacity, gal. | 385 gal |
For Container Type | IBC |
Item | Spill Containment Pallet with Dispensing Stand |
Indoor/Outdoor Use | Indoor, Outdoor |
Material | Steel |
Load Capacity | 15,000 lb |
Grate Material | Galvanized Steel |
Series | K19 Series |
For Use With Standard Fork | Yes |
Recycled Content (%) | No Recycled Content |
Manufacturer Warranty | 1 yr |
Forklift Pockets | No Pockets |
Supports SPCC Compliance | Yes |
Load Capacity, lb. | 15,000 lb |
Color | Blue |
Includes Drain | No |
Description
Spill Containment Pallet with Dispensing Stand, Color Blue, Drain Included No, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets No Pockets, Grate Material Galvanized Steel, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 15,000 lb, Manufacturer Warranty 1 yr, Material Steel, Max Fork Height 3 1/2 in, Max Fork Width 142 in, Number of IBC Totes 3, Pallet Dimensions 180 in L x 73 in W x 15 in H, Pallet Height 15 in, Pallet Length 180 in, Pallet Width 73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, XL, PR (ARCSTK-00-011)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Hunter Green (18140)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- PIG Refill for PIG Outdoor Leak and Drip Pad System (NPGMAT4304)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- BRADY Drum Spill Containment Pallet, 68.75 gal Spill Capacity, 2 Drum, 2500 lb, High Density Polyethylene (SC-DP2)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- CONDOR Drum Spill Containment Platform with Drain, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BDC)
- Denios Spill Control Supplies