Shop All General Purpose Metal Shelving
Denios
Shelving Kit, 46" W, 14" D, 2" H
Mfr # N05-7271
Zoro # G3162174
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 2 in
- Material Steel
- Width 46 in
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # N05-7271
- Zoro # G3162174
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 14 in |
Height | 2 in |
Width | 46 in |
Dimensions (WxDxH) - Shelves | 46 in x 14 in x 2 in |
Dimensions (WxD) - Shelves | 46 in x 14 in |
Details
Item | Safety Locker Shelf |
Material | Steel |
Load Capacity | 150 lb |
Color | Silver |
Standards | EPA, FM Approved, UFC |
For Use With | Mfr. No. N05-3004, N05-3009 |
Includes | (2) Arm Brackets, (2) Vertical Standards |
For Use With Cabinet/Locker Type | Drum Locker |
For Use With Cabinet/Locker Capacity | 2 to 4 Drum |
Compatible Mfr. Model Number | N05-3004, N05-3009 |
Accessory Type | Shelf Kit |
For Use With Product Type | Locker |
Description
Safety Locker Shelf, Accessory Type Shelf Kit, Color Silver, Compatible Mfr. Model Number N05-3004, N05-3009, Depth 14 in, For Use With Mfr. No. N05-3004, N05-3009, For Use With Cabinet/Locker Capacity 2 to 4 Drum, For Use With Cabinet/Locker Type Drum Locker, For Use With Product Type Locker, Height 2 in, Includes (2) Arm Brackets, (2) Vertical Standards, Load Capacity 150 lb, Material Steel, Standards EPA, FM Approved, UFC, Width 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-2448)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- Denios General Purpose Metal Shelving