Shop All Shelving & Rack Accessories
Denios
Poly Liner for Containment Shelving
Mfr # K32-1901
Zoro # G8997441
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16
- Material Polystyrene
- Overall Depth 18 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K32-1901
- Zoro # G8997441
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/2 in |
Overall Width | 36 in |
Width | 36" |
Height | 1-1/2" |
Depth | 18" |
For Shelf Width | 36 in |
For Shelf Depth | 18 in |
Details
Item | Containment Tray |
Color | Black |
Gauge | 16 |
Material | Polystyrene |
For Use With | Mfr. No. K32-1103 |
Assembly | Unassembled |
Includes | Liner Pan |
Compatible Product Type | Poly Liner for Shelf |
Duty Rating | Medium-Duty |
Description
Containment Tray, Polystyrene, Black, Compatible Product Type Poly Liner for Shelf, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 36 in, For Shelf Width 36 in, For Shelf Depth 18 in, Duty Rating Medium-Duty, Includes Liner Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Bin, Plastic, 21.2 in W, 17.88 in H, Dark Indigo Metallic (RMRT500000)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-ME)
- 80/20 Floor Mount, Base Plate For 1530 (2400)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB809BL)
- DENIOS Poly Liner for Containment Shelving (K32-1903)
- TENNSCO Foot Plate (ZFA-1)
- ECONOCO Straight Arm 12"L, Silver, 24PK (RDW/12)
- PRIME-LINE Prime-Line U 10171 Shelf Support Peg 20 lb, Steel, Wall Mounting (U 9293)
- EQUIPTO VG Post Cap, 1-19/32"X1-15/32", BK (10177B)
- KNAPE & VOGT Support Shlf Brass Bg12 (256P BR)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- Denios Shelving & Rack Accessories