Shop All Wardrobe Lockers
Denios
Outdoor IBC 2 Tote Locker, Blue
Mfr # K17-3585
Zoro # G2294540
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,000.99
Free 30-Day Returns
Key Features
- Color Blue
- Key Lock Type Padlockable
- Load Capacity 10,000 lb
- Material Steel
- Fire Rating Noncombustible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K17-3585
- Zoro # G2294540
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Door Opening Width | 54 in |
Depth | 70 in |
Height | 88 in |
Width | 153 in |
Door Opening Height | 80 in |
Exterior Height | 88 in |
Exterior Depth | 70 in |
Exterior Width | 153 in |
Exterior Dimensions (WxDxH) - Hazmat | 153 in x 70 in x 88 in |
Interior Height | 61 in |
Description
Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 2, Drum Storage Orientation Vertical, Exterior Depth 70 in, Exterior Height 88 in, Exterior Width 153 in, FM Class 6049
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT (H-2-55)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (MWS361872)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2260-NXL BUY 25S)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- SPECTURM DIVERSIFIED Locker Basket Med Chrome (47970)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK2)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 12"Wx66"Hx18"D, 4 Door, Gray, Unassembled (74158GY-U)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12x15x24, 9 Door, Unassembled, Tan (238231TN)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Pink (HKL151548-1BG)
- Denios Wardrobe Lockers