Shop All Bulk Storage Lockers
This Product is Discontinued
Denios
Outdoor Drum Safety Cabinet, 1 Shelves, 2 Doors (Discontinued)
Mfr # P19-1150
Zoro # G3336308
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 142"
- Depth 70"
- Number of Shelves 1
- Height 88"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # P19-1150
- Zoro # G3336308
- Country of Origin Unknown
- Category Bulk Storage Lockers
Dimensions
Width | 142" |
Depth | 70" |
Height | 88" |
Door Opening Width | 100" |
Details
Item | Outdoor Drum Safety Cabinet |
Number of Shelves | 1 |
Material | Galvanized Steel |
Number of Doors | 2 |
Door Type | Manual |
Load Capacity | 4,800 lb |
Construction | Galvanized Steel |
Key Lock Type | Padlock |
Fire Rating | 2 hr |
Drum Capacity | 55 gal |
Color | Blue |
Containment Holds | (8) 55 gal. Drums |
Standards | NFPA Code 30 |
Indoor / Outdoor | Indoor/Outdoor |
Sump Capacity | 160 gal |
Cabinet Storage Capacity | (8) 55 gal Drums |
Includes | Padlockable Latch |
Description
Outdoor Drum Safety Cabinet, Color Blue, Door Opening Width 100 In., Door Type Manual, Drum Capacity 55 gal, Fire Rating 2 hr, Load Capacity 4,800 lb, Material Galvanized Steel, Number of Doors 2, Sump Capacity 160 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.