Shop All Bulk Storage Lockers
This Product is Discontinued
Denios
Non Combustible 2 Drum Steel Locker, 73"H, 1200 lb. Load Capacity (Discontinued)
Mfr # K17-3852
Zoro # G6601548
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 54"
- Depth 36"
- Height 73"
- Material Welded Steel
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3852
- Zoro # G6601548
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Width | 54" |
Depth | 36" |
Height | 73" |
Details
Item | Non Combustible Drum Locker |
Material | Welded Steel |
Load Capacity | 1,200 lb |
Construction | 16 ga. Steel |
Standards | EPA, UFC |
Indoor / Outdoor | Indoor/Outdoor |
Sump Capacity | 66 gal |
Cabinet Storage Capacity | (2) 55 gal Drums |
Containment Holds | (2) 55 gal. Drums |
Fire Rating | Noncombustible |
Drum Capacity | 55 gal |
Description
Non Combustible Drum Locker, Drum Capacity 55 gal, Fire Rating Noncombustible, Load Capacity 1,200 lb, Material Welded Steel, Sump Capacity 66 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.