Shop All General Purpose Metal Shelving
Denios
Metal Shelving, 24"D x 36"W x 84"H, 4 Shelves, Galvanized Steel
Mfr # K32-1107
Zoro # G6604978
product price: $1,314.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,314.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K32-1107
- Zoro # G6604978
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height | 84" |
Width | 36" |
Depth | 24" |
Overall WxD | 36 in x 24 in |
Description
Containment Shelving Unit, Blue, Zinc-Plated, Frame Material Steel, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 1,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 16 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Duty Rating Medium-Duty, Includes (16) Clips, (4) Braces, (4) Posts, Top Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Dec Stl 12In Wht (215SPWH12)
- ZORO SELECT Cabinet Shelf (5-24D)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- DURASHELF Vented Shelf 36"W x 24"D (S3636)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- Denios General Purpose Metal Shelving