Shop All Secondary Spill Containment
Denios
Intermediate Bulk Container Stand, 7500 lb., Steel
Mfr # K17-1957
Zoro # G9927337
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,948.99
Free 30-Day Returns
Key Features
- Load Capacity 7500 lb.
- Spill Containment Load Capacity 7,500 lb
- Material Steel
- Color Gray
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K17-1957
- Zoro # G9927337
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 52 in |
Height | 36 in |
Length | 52 in |
Overall Height | 36 in |
Overall Width | 52 in |
Overall Depth | 52 in |
Dimensions | 52 in Wx 52 in Dx 36 in H |
Description
Intermediate Bulk Container Stand, Color Gray, Composition Steel, Dimensions 52 in Wx 52 in Dx 36 in H, Finish Painted, For Container Type IBC, Indoor/Outdoor Use Indoor, Load Capacity per Shelf, lb. 7,500 lb, Load Capacity, lb. 7,500 lb, Manufacturer Warranty 1 yr, Number of IBC Totes 1, Number of IBC Totes per Shelf 1, Number of Shelves 1, Overall Depth 52 in, Overall Height 36 in, Overall Width 52 in, Rack Material Steel, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200RB (D200RB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038YB)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18 (T1-1192-EG_12x18)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- PIG Drip Pan Kit, 7 gal Spill Capacity, polypropylene (PAK228)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- Denios Secondary Spill Containment