Shop All Secondary Spill Containment
Denios
IBC Spill Containment Sump, 625 gal Spill Capacity, Steel
Mfr # K17-8032
Zoro # G6578579
product price: $6,892.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,892.99
Free 30-Day Returns
Key Features
- Spill Capacity 625 gal
- Drain Included No
- Spill Containment Load Capacity 15,000 lb
- Spill Containment Opening Type No Cover
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-8032
- Zoro # G6578579
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 180 in |
Width | 73 in |
Height | 36 in |
Pallet Width | 73 in |
Pallet Height | 36 in |
Pallet Length | 180 in |
Pallet Dimensions | 180 in L x 73 in W x 36 in H |
Description
IBC Spill Containment Sump, Color Blue, Drain Included No, For Container Type IBC, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Load Capacity, lb. 15,000 lb, Manufacturer Warranty 1 yr, Material Steel, Number of IBC Totes 3, Pallet Dimensions 180 in L x 73 in W x 36 in H, Pallet Height 36 in, Pallet Length 180 in, Pallet Width 73 in, Product Type IBC Dispensing Station, Product Weight 1,755 lb, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 385 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105654)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40244)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ11 (R23011)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BDC)
- Denios Spill Control Supplies