Shop All Spill Containment Accessories
Denios
IBC Containment Unit, 7 In. H, 50 In. L
Mfr # K15-1027
Zoro # G6601749
product price: $1,695.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,695.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Spill Containment Load Capacity 2,400 lb
- Drain Included No
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K15-1027
- Zoro # G6601749
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 7 in |
Length | 50 in |
Width | 50 in |
Dimensions | 50 in L x 50 in W x 7 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 66 gal, Spill Containment Load Capacity 2,400 lb, Length 50 in, Width 50 in, Height 7 in, Drain Included No, Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Spray Head Assembly, 4 Gs (AP470-120R)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- Denios Spill Control Supplies