Shop All Secondary Spill Containment
Denios
IBC Containment Unit, 385 gal Spill Capacity, 5000 lb., Galvanized steel
Mfr # K17-8003
Zoro # G2296415
product price: $6,790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,790.99
Free 30-Day Returns
Key Features
- Load Capacity 5,000 lb
- Spill Containment Load Capacity 5,000 lb
- Material Steel
- Height 30 in
- Length 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-8003
- Zoro # G2296415
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 30 in |
Length | 59 in |
Width | 73 in |
Pallet Dimensions | 59 in L x 73 in W x 51 in H |
Pallet Width | 73 in |
Pallet Length | 59 in |
Pallet Height | 51 in |
Description
IBC Containment Unit, Built In Sump Yes, Color Blue, Components Included (1) Platform, (1) Stand, Drain Included No, Fluorinated No, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Includes Container Stand for Filling Yes, Includes Splash Guard No, Indoor/Outdoor Use Indoor, Load Capacity, lb. 5,000 lb, Manufacturer Warranty 1 yr, Material Steel, Number of IBC Totes 1, Pallet Dimensions 59 in L x 73 in W x 51 in H, Pallet Height 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female GHT Swivel x FNPT, 3/4" (5021212C)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- MCR SAFETY Industry Grade Pigskin Driver, XL, PK12 (3400XL)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XL)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1647P)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- Denios Secondary Spill Containment