Denios

IBC Containment Unit, 385 gal Spill Capacity, 5000 lb., Galvanized steel (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Secondary Spill Containment

Key Features

  • Spill Capacity 385 gal
  • Drain Included No
  • Spill Containment Load Capacity 5,000 lb
  • Number of IBCs 1
  • Width 53 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 53 in
Length 60 in
Height 33 in
Dimensions 60 in L x 53 in W x 33 in H

Description

IBC Containment Unit, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 5,000 lb, Length 60 in, Width 53 in, Height 33 in, Drain Included No, Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products