Shop All Secondary Spill Containment
Denios
IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # K22-0452
Zoro # G2138915
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$5,222.99
Free 30-Day Returns
Key Features
- Spill Capacity 385 gal
- Spill Containment Load Capacity 10,000 lb
- Standards EPA, OSHA, NFPA, UFC
- Color Blue
- Length 110 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K22-0452
- Zoro # G2138915
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 110 in |
Width | 55 in |
Height | 20 in |
Dimensions | 110 in L x 55 in W x 20 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 10,000 lb, Length 110 in, Width 55 in, Height 20 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- LABELMASTER NFPA Diamond Label, 10-1/2inx10-1/2in (L94)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 (28715)
- Denios Spill Control Supplies