Shop All Safety Cabinet Accessories
Denios
Hazmat Storage Building Ramp
Mfr # N05-3910
Zoro # G3333149
product price: $1,228.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,228.99
Free 30-Day Returns
Key Features
- Accessory Type Drum Ramp
- For Use With Hazmat Storage Buildings
- Color Silver
- Material Steel
- Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # N05-3910
- Zoro # G3333149
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 6 1/4 in |
Depth | 72 in |
Width | 51 1/2 in |
Dimensions (WxDxH) - Ramps | 51 1/2 in x 72 in x 6 1/4 in |
Details
Item | Ramp |
Accessory Type | Drum Ramp |
For Use With | Hazmat Storage Buildings |
Color | Silver |
Material | Steel |
Standards | EPA, FM Approved, UFC |
For Use With Cabinet/Locker Capacity | 2 to 14 Drum |
For Use With Cabinet/Locker Type | Drum Locker |
For Use With Product Type | Locker |
Description
Ramp, Accessory Type Drum Ramp, Color Silver, Depth 72 in, For Use With Hazmat Storage Buildings, For Use With Cabinet/Locker Capacity 2 to 14 Drum, For Use With Cabinet/Locker Type Drum Locker, For Use With Product Type Locker, Height 6 1/4 in, Material Steel, Standards EPA, FM Approved, UFC, Width 51 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR (18822/13)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28175)
- MASTER LOCK Lockout Padlock, KD, Teal, 3"H (411TEAL)
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- CONDOR Leveling Feet, 1" D, 1" W, PK4 (799LC1)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- Denios Safety Cabinet Accessories