Shop All Wardrobe Lockers
Denios
Enclosed Containment Shelves, 38 in W, 28 in D, 87 in H, (1) Wide, (4) Tier, Blue
Mfr # K32-3517
Zoro # G6605249
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$4,232.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (4) Tier
- Overall Width 38 in
- Overall Depth 28 in
- Overall Height 87 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K32-3517
- Zoro # G6605249
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 38 in |
Overall Depth | 28 in |
Overall Height | 87 in |
Width | 38" |
Depth | 28" |
Height | 87" |
Overall WxD | 38 in x 28 in |
Shelf Depth | 24 in |
Shelf WxD | (4) 36 in x 24 in |
Shelf Width | 36 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Enclosed Containment Shelves, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 28 in, Overall Height 87 in, Overall Width 38 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, Black, 1575 (2036)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200CL)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray (63368GY-U)
- SALSBURY INDUSTRIES 2 Tier Metal Locker, 54"Wx78"Hx18"D, 6 Door, Gray, Unassembled (18-52368GY-U)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1A-MB)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1228-3A-HG)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Double Tier, 3-Wide, 12x15x36, Unassembled, Gray (493150GY)
- Denios Wardrobe Lockers