Shop All Spill Containment Accessories
Denios
Drum Transport and Containment Dolly
Mfr # K17-3212
Zoro # G8665632
product price: $1,503.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,503.99
Free 30-Day Returns
Key Features
- Outside Dia. 31 in
- Depth 34 in
- Spill Containment Load Capacity 600 lb
- Drain Included No
- Spill Capacity 66 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3212
- Zoro # G8665632
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 31 in |
Depth | 34 in |
Length | 31 in |
Width | 31 in |
Inside Dia. | 30 in |
Height | 25 in |
Dimensions | 31 in x 31 in x 34 in |
Details
Spill Containment Load Capacity | 600 lb |
Drain Included | No |
Spill Capacity | 66 gal |
Material | Steel |
Item | Drum Containment Caddie |
Standards | epa, IBC, NFPA 30 |
Color | Blue |
Number of Drums | 1 |
Load Capacity | 600 lb |
Includes | (4) Casters with Brake |
Fluorinated | No |
Recycled Content (%) | No Recycled Content |
Product Type | Mobile Spill Collector |
Description
Drum Containment Caddy, Depth 34 in, Dimensions 31 in x 31 in x 34 in, Fluorinated No, Length 31 in, Load Capacity 600 lb, Material Steel, Product Type Mobile Spill Collector, Recycled Content ( Percent) No Recycled Content, Spill Capacity 66 gal, Width 31 in, Color Blue, Includes (4) Casters with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MG-05-010)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- MONOFLEX Disposable Bailer, HDPE, 1000mL, PK25 (BPES1.5X36X)
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- Denios Spill Containment Accessories