Shop All Spill Containment Accessories
Denios
Drum Spill Containment Pallet, Uncovered
Mfr # K16-3102
Zoro # G6529868
product price: $724.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 1,200 lb
- Drain Included No
- Width 29 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K16-3102
- Zoro # G6529868
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 29 in |
Height | 13 in |
Length | 49 in |
Dimensions | 49 in L x 29 in W x 13 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 1,200 lb, Length 49 in, Width 29 in, Height 13 in, Drain Included No, Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex Acid Gas/Organic Vapor Cartridges, 1 Pair (8300)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-D622/XS)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, XL (N9680XL)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- Denios Spill Control Supplies