Shop All Spill Containment Accessories
Denios
Drum Dispensing Pallet, Steel, 4 Drums
Mfr # K17-3003
Zoro # G9927276
product price: $2,148.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,148.99
Free 30-Day Returns
Key Features
- Load Capacity 2400 lb
- Number of Drums 4
- Standards EPA 40 CFR 264.175, NFPA 30
- Color Blue
- Includes Dispensing Shelf with Galvanized Positioners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3003
- Zoro # G9927276
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 48 in |
Length | 61 in |
Width | 52 in |
Pallet Width | 61 in |
Pallet Height | 10 in |
Stacker Width | 61 in |
Stacker Height | 48 in |
Stacker Length | 52 in |
Pallet Dimensions | 52 in x 61 in x 10 in |
Pallet Length | 52 in |
Stacker Dimensions | 52 in x 61 in x 48 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Denios, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Indoor/Outdoor Use Indoor, Load Capacity, lb. 2,400 lb, Material Steel, Max Number of Stacked Racks 2, Number of Drums/Containers 4, Number of Pallets with Drain Included 1, Number of Pallets without Drain Included 1, Number of Stackers 2, Pallet Dimensions 52 in x 61 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Duty Belt, S (70761)
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker, 12 Per Pack (SS12)
- TOP TAPE AND LABEL INCOM® GHS1300 GHS Variety Pack Pictogram Label, 1/2" Diameter, 1,820/Pad (GHS¬†1300.00)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- Denios Spill Control Supplies