Shop All Spill Containment Accessories
Denios
Drum Dispensing Pallet, Steel, 2 Drums
Mfr # K17-3002
Zoro # G9927285
product price: $1,798.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,798.99
Free 30-Day Returns
Key Features
- Height 18 in
- Color Blue
- Standards EPA 40 CFR 264.175, NFPA 30
- Length 61 in
- Number of Drums 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3002
- Zoro # G9927285
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 18 in |
Length | 61 in |
Width | 52 in |
Pallet Width | 61 in |
Stacker Height | 18 in |
Pallet Height | 10 in |
Pallet Dimensions | 52 in x 61 in x 10 in |
Stacker Dimensions | 52 in x 61 in x 18 in |
Stacker Width | 61 in |
Stacker Length | 52 in |
Pallet Length | 52 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Denios, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Indoor/Outdoor Use Indoor, Load Capacity, lb. 1,200 lb, Material Steel, Max Number of Stacked Racks 1, Number of Drums/Containers 2, Number of Pallets with Drain Included 1, Number of Stackers 1, Pallet Dimensions 52 in x 61 in x 10 in, Pallet Height 10 in, Pallet Length 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101.4-5 (AG101.4-5)
- CONDOR Drivers Gloves, Cowhide, L, Gold, PR (4TJY6)
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8922)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- SPILLTECH Connectable Spill Berm (SPB10C)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- Denios Spill Containment Accessories