Shop All Spill Containment Accessories
Denios
Drum Dispensing Pallet, Steel, 1 Drum
Mfr # K17-3001
Zoro # G9927294
product price: $1,459.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,459.99
Free 30-Day Returns
Key Features
- Number of Drums 1
- Includes Dispensing Shelf with Galvanized Positioners
- Standards EPA 40 CFR 264.175, NFPA 30
- Length 32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denios
- MFR # K17-3001
- Zoro # G9927294
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 32 in |
Width | 52 in |
Height | 22 in |
Pallet Height | 14 in |
Pallet Width | 32 in |
Pallet Length | 52 in |
Stacker Width | 32 in |
Stacker Length | 52 in |
Stacker Height | 22 in |
Pallet Dimensions | 52 in x 32 in x 14 in |
Stacker Dimensions | 52 in x 32 in x 22 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Denios, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Indoor/Outdoor Use Indoor, Load Capacity, lb. 600 lb, Material Steel, Max Number of Stacked Racks 1, Number of Drums/Containers 1, Number of Pallets with Drain Included 1, Number of Stackers 1, Pallet Dimensions 52 in x 32 in x 14 in, Pallet Height 14 in, Pallet Length 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice No Eating Or Drinking In This Area Sign, N306AB (N306AB)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562XL)
- BRADY Pipe Marker, PK5 (7376-4-PK)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- Denios Spill Control Supplies