Shop All Bulk Storage Lockers
Denios
1 IBC Tote Locker, Blue
Mfr # K17-3583
Zoro # G3326526
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$15,853.99
Free 30-Day Returns
Key Features
- Width 98 in
- Depth 70 in
- Height 100 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denios
- MFR # K17-3583
- Zoro # G3326526
- Country of Origin United States
- Category Bulk Storage Lockers
Dimensions
Width | 98 in |
Depth | 70 in |
Height | 100 in |
Door Opening Height | 80 in |
Door Opening Width | 54 in |
Interior Height | 61 in |
Exterior Depth | 70 in |
Exterior Width | 99 in |
Exterior Height | 100 in |
Exterior Dimensions (WxDxH) - Hazmat | 99 in x 70 in x 100 in |
Description
Hazmat Safety Locker, Color Blue, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 80 in, Door Opening Width 54 in, Door Type Hinged, Drum Capacity 1, Drum Storage Orientation Vertical, Exterior Depth 70 in, Exterior Height 100 in, Exterior Width 99 in, FM Class 6049
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Banner Displayer, Black (DBD96/B)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- ADIROFFICE Large 6 Door Locker, Black Body With White Doors (ADI629-206-B-W)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- ADIROFFICE 48in Locker for Kids, Black, 2PK (ADI629-01-BLK-PKG-2)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- Denios Bulk Storage Lockers