Shop All Notebooks & Journals
Denik
Kraft Collection Layflat Softcover Notebook, Desert Bloom, 1 Subject, College Rule, 8x5, 72 Sheets
Mfr # KLC1166KL
Zoro # G106437639
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Cover Color Desert Sand/Multicolor
- Cover Material Kraft Board
- Features Multicolor Printed Artwork—Desert Bloom design is inspired by a beautiful spring day in the American southwest.
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denik
- MFR # KLC1166KL
- Zoro # G106437639
- UPC # 812935022954
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5 |
Book-Spine Length | 8.25" |
Book Width | 5.25" |
Sheet Ruling Size | 9/32" |
Details
Cover Color | Desert Sand/Multicolor |
Cover Material | Kraft Board |
Item | Notebooks/Journals |
Features | Multicolor Printed Artwork—Desert Bloom design is inspired by a beautiful spring day in the American southwest. |
Binding | Sewn |
Cover Design/Theme | Desert Bloom Artwork |
Note-Rule Lines per Sheet | 24 |
Sheet Rule/Format Type | Medium/College Rule |
Book-Binding Details | Casebound: Soft Cover |
Sheet Color | Natural Kraft |
Sheet-Ruling Color | Black |
Number of Subjects/Sections | 1 |
Back-Cover Material | Kraft Board |
Sheets per Book/Journal | 72 |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Description
Attractive enough to complement any modern desktop, durable enough to survive a hard day on the trail. Unique layflat design with smyth-sewn, library-quality, casebound binding ensures that the book lays completely flat when open, eliminating the possibility of ever feeling as though you're writing up-hill on the left-hand page or down-hill on the right-hand page. Its beautiful soft cover features rounded corners and all-original, nature-themed artwork that fits right in, whether you're in the classroom or on the nature trail! Each notebook is made entirely of recycled kraft stock, inside and out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Bonded Leather Pencil Cup (AG-1410)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- DENIK Classic Layflat Softcover Notebook, Mushroom Artwork, 1 Subject, College Rule, 8x5, 72 Sheets (LFC1138L)
- DENIK Embossed Canvas Layflat Hardbound Journal, Gold Rise and Shine Artwork, Dotted Rule, 7x5, 64 Sheets (CET569D)
- DENIK Kraft Collection Layflat Softcover Notebook, I'm Doing My Best, 1 Subject, College Rule, 8x5, 72 Sht (KLC1167KL)
- DENIK Embroidered Vegan-Suede Layflat Hardbound Journal, Evelyn's Bouquet, College Rule, 8x5.5, 72 Sheets (AHBC550L)
- FILOFAX Notebook, 1 Subject, Medium/College Rule, Red Cover, 8.25 x 5.81, 112 Sheets (B115008U)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- RITE IN THE RAIN All Weather Pocket Notebook, Univrsl Grid (135)
- Denik Notebooks & Journals