No Product Image Available

Denik

Evelynn Zipper Vegan Suede Notebook Pouch, 2 x 6.5, Blue with Embroidered Flower


product price: $10.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Pencils; Pens; School Supplies
  • Height 6.5"
  • Closure Zipper
  • Color Blue/Red/Yellow
  • Material Vegan Suede
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Denik
  • MFR # NBPOUCH550
  • Zoro # G509151231
  • UPC #
    812935021506
  • Country of Origin China
  • Category Laptop Parts

Dimensions

Height 6.5"
Width 2"

Details

For Use With Pencils; Pens; School Supplies
Closure Zipper
Item Cases
Color Blue/Red/Yellow
Material Vegan Suede
Number of Compartments 1

Description

Keep everything neatly organized and accessible in the pouch that's designed to hold lots of supplies. The Denik Evelynn notebook pouch fits snugly around most standard notebooks with an elastic loop and holds pens up to 6 in. long. Zipper closure prevents items from falling out and keeps contents secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.