Shop All Notebooks & Journals
Denik
Embroidered Vegan-Suede Layflat Hardbound Journal, Medium/College Rule, White Cover, 144 Sheets
Mfr # AHBC839L
Zoro # G408996223
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5.75" x 8.25"
- Cover Color White
- Cover Material Vegan Suede; Paperboard
- Binding Location Side
- Binding Sewn; Casebound: Hard Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denik
- MFR # AHBC839L
- Zoro # G408996223
- UPC # 812935025573
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 5.75" x 8.25" |
Pocket-Sized Indicator | Y |
Sheet Ruling Size | 9/32" |
Details
Cover Color | White |
Cover Material | Vegan Suede; Paperboard |
Binding Location | Side |
Item | Notebooks/Journals |
Binding | Sewn; Casebound: Hard Cover |
Dated/Undated | Undated |
Number of Section Dividers | 0 |
Number of Pockets/Compartments | 0 |
Sheets per Book/Journal | 144 |
Sheet Rule/Format Type | Medium/College Rule |
Cover Design/Theme | "It's OK to Not Do Everything |
Number of Subjects/Sections | 0 |
Description
Soft-to-the-touch, 100% animal-free, vegan-suede cover is nearly indistinguishable from the real thing. Delight your sense of touch with its smooth, velvety texture, and delight your sense of sight with its all-original embroidered artwork. No matter the situation, whether it's the board room's conference table, the classroom's lecture chair or your bedroom's writing desk, this journal is ideal for capturing your notes, daily thoughts and future plans. Though these journals are dressed to impress, it's their smyth-sewn, library-quality, casebound binding that helps to give them their unique layflat design, which is what truly sets them apart from the crowd. Never feel as though you're writing up-hill or down-hill, again. A sewn satin-ribbon bookmark helps you keep your place, no matter how many distractions your environment provides. High-quality paper delivers a luxurious writing experience with minimal ink-bleed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- PILOT Pen, Gel, G2, Fine, Purple, PK12 (31029)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- DENIK Embroidered Vegan-Suede Layflat Hardbound Journal, Evelyn's Bouquet, College Rule, 8x5.5, 72 Sheets (AHBC550L)
- DENIK Kraft Collection Layflat Softcover Notebook, I'm Doing My Best, 1 Subject, College Rule, 8x5, 72 Sht (KLC1167KL)
- DENIK Embossed Canvas Layflat Hardbound Journal, Gold Rise and Shine Artwork, Dotted Rule, 7x5, 64 Sheets (CET569D)
- DENIK Classic Layflat Softcover Notebook, Mushroom Artwork, 1 Subject, College Rule, 8x5, 72 Sheets (LFC1138L)
- REDIFORM OFFICE PRODUCTS Rediform® National Computation Pad, 8-1/2" x 11", Quad Ruled, Green, 100 Sheets/Pad (42382)
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- Denik Notebooks & Journals