Shop All Notebooks & Journals
Denik
Embroidered Vegan-Leather Layflat Flexible Cover Journal, College Rule, Orange, 8x5.5, 72 Sheets
Mfr # AHBC508L
Zoro # G106437585
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5.5
- Cover Color Orange/Cream
- Cover Material Vegan Leather
- Features Cream-Thread Embroidery—"Samantha's Branches & Leaves" design is inspired by Japanese folk art. Journal features an orange satin-ribbon bookmark.
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denik
- MFR # AHBC508L
- Zoro # G106437585
- UPC # 812935025856
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5.5 |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 8.25" |
Book Width | 5.75" |
Details
Cover Color | Orange/Cream |
Cover Material | Vegan Leather |
Item | Notebooks/Journals |
Features | Cream-Thread Embroidery—"Samantha's Branches & Leaves" design is inspired by Japanese folk art. Journal features an orange satin-ribbon bookmark. |
Binding | Sewn |
Book-Binding Details | Casebound: Flexible Cover |
Sheet Rule/Format Type | Diary-Entry Format; Medium/College Rule |
Back-Cover Material | Vegan Leather |
Sheet Rule/Format Details | Date Line |
Book-Binding Edge | Side |
Cover Design/Theme | "Samantha's Branches & Leaves" Artwork |
Dated/Undated | Undated |
Sheet Color | Cream |
Sheets per Book/Journal | 72 |
Note-Rule Lines per Sheet | 24 |
Sheet-Ruling Color | Black |
Number of Subjects/Sections | 1 |
Description
Keep your daily thoughts, notes and plans together in style. Water-resistant, soft-to-the-touch cover features beautiful, all-original embroidered artwork. Richly textured, 100% animal-free, vegan-leather material is nearly indistinguishable from genuine leather, with a completely natural feel. Though these journals are dressed to impress, it's their smyth-sewn, library-quality, casebound binding that helps to give them their unique layflat design, which is what truly sets them apart from the crowd. Never feel as though you're writing up-hill or down-hill, again. A sewn satin-ribbon bookmark helps you keep your place, no matter how many distractions your environment provides. High-quality paper delivers a luxurious writing experience with minimal ink-bleed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Fastener, Brass, Rnd Head, 1", PK100 (99814)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- SIGNODE Feed Wheel, For Use With Mfr. Model Number: T (003452)
- SAX Easy-To-Cut Unmounted Linoleum, 6 x 9 Inches, Pack of 12 PK (S609014)
- DENIK Embossed Canvas Layflat Hardbound Journal, Gold Rise and Shine Artwork, Dotted Rule, 7x5, 64 Sheets (CET569D)
- DENIK Kraft Collection Layflat Softcover Notebook, I'm Doing My Best, 1 Subject, College Rule, 8x5, 72 Sht (KLC1167KL)
- DENIK Classic Layflat Softcover Notebook, Mushroom Artwork, 1 Subject, College Rule, 8x5, 72 Sheets (LFC1138L)
- DENIK Embroidered Vegan-Suede Layflat Hardbound Journal, Evelyn's Bouquet, College Rule, 8x5.5, 72 Sheets (AHBC550L)
- REDIFORM Rediform A1081 Large Executive Notebook w/Cover College/Margin Ltr WE 75Sheets (A1081)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- SCHOOL SMART Flexible Cover Composition Book, 8-1/2 x 7 Inches, 36 Sheets (PMMK37122SS-5987)
- Denik Notebooks & Journals