Shop All Notebooks & Journals
Denik
Embossed Canvas Layflat Hardbound Journal, Gold Rise and Shine Artwork, Dotted Rule, 7x5, 64 Sheets
Mfr # CET569D
Zoro # G906437518
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7 x 5
- Cover Color Rose-Brown/Cream
- Cover Material Canvas; Paperboard
- Features Gold-Foil Embossed—"Rise & Shine" design shines almost as brightly as the rising sun.
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denik
- MFR # CET569D
- Zoro # G906437518
- UPC # 812935022039
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 x 5 |
Book Width | 5.25" |
Sheet Ruling Size | 4 sq/in |
Book-Spine Length | 7.25" |
Details
Cover Color | Rose-Brown/Cream |
Cover Material | Canvas; Paperboard |
Item | Notebooks/Journals |
Features | Gold-Foil Embossed—"Rise & Shine" design shines almost as brightly as the rising sun. |
Binding | Sewn |
Cover Design/Theme | "Rise & Shine" Gold-Foil Artwork |
Book-Binding Edge | Side |
Sheet Rule/Format Type | Dotted Rule |
Sheet Color | White |
Dated/Undated | Undated |
Sheets per Book/Journal | 64 |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Black |
Book-Binding Details | Casebound: Hard Cover |
Back-Cover Material | Canvas; Paperboard |
Description
Take this beauty everywhere you go—it's dreamy inside and out! Unique, layflat design with a smyth-sewn, library-quality casebound binding ensures that the book lays completely flat when open, eliminating the possibility of ever feeling as though you're writing up-hill on the left-hand page or down-hill on the right-hand page. Richly colored, textured-canvas-covered hard cover grabs extra attention with its beautiful, gold-foil embossed, all-original artwork and a contrasting-color, fine-linen-canvas spine. Inside, you'll find high-quality paper that's perfect for taking notes, capturing thoughts and making future plans.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 4" x 6", Multiple, 500/Roll (DL1560)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- LEXMARK Lexmark 40X7588-OEM Fuser Access Door for MS810 (40X7588-OEM)
- DENIK Classic Layflat Softcover Notebook, Mushroom Artwork, 1 Subject, College Rule, 8x5, 72 Sheets (LFC1138L)
- DENIK Kraft Collection Layflat Softcover Notebook, I'm Doing My Best, 1 Subject, College Rule, 8x5, 72 Sht (KLC1167KL)
- DENIK Embroidered Vegan-Suede Layflat Hardbound Journal, Evelyn's Bouquet, College Rule, 8x5.5, 72 Sheets (AHBC550L)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- TOPS 8.5" x 11" Engineering Computation Pad, 100 Pg (TOP35510)
- NATURE SAVER HarDCover Twin Wire Notebooks, Wire Bound (NAT20205)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- Denik Notebooks & Journals