Shop All Notebooks & Journals
Denik
Classic Layflat Softcover Notebook, Mushroom Artwork, 1 Subject, College Rule, 8x5, 72 Sheets
Mfr # LFC1138L
Zoro # G506437550
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Cover Color Navy Blue/Multicolor
- Cover Material Paperboard
- Features Multicolor Printed Artwork—Power-up with a design featuring the instantly recognizable red-and-white-cap mushrooms found in various popular video games.
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denik
- MFR # LFC1138L
- Zoro # G506437550
- UPC # 812935022329
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5 |
Sheet Ruling Size | 9/32" |
Book Width | 5.25" |
Book-Spine Length | 8.25" |
Details
Cover Color | Navy Blue/Multicolor |
Cover Material | Paperboard |
Item | Notebooks/Journals |
Features | Multicolor Printed Artwork—Power-up with a design featuring the instantly recognizable red-and-white-cap mushrooms found in various popular video games. |
Binding | Sewn |
Cover Design/Theme | Amanita Muscaria Mushroom Artwork |
Book-Binding Details | Casebound: Soft Cover |
Dated/Undated | Undated |
Sheet Color | White |
Back-Cover Material | Paperboard |
Sheets per Book/Journal | 72 |
Note-Rule Lines per Sheet | 24 |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Black |
Sheet Rule/Format Type | Medium/College Rule |
Description
Pre-printed graphic themes make these books as attractive as they are practical. Their rounded-corner, water-resistant soft covers feature a premium paperboard construction that's both velvety smooth to the touch and reliably protective. Unique layflat design with smyth-sewn, library-quality, casebound binding ensures that they lay completely flat when open, eliminating the possibility of ever feeling as though you're writing up-hill on the left-hand page or down-hill on the right-hand page. Whether you're taking notes in class or planning your next big project, Classic Layflat Softcover Notebooks are the ideal companion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-BLA-01)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- FELLOWES Plastic Binding, 3/4", 150 Sh, Black, PK100 (52367)
- DENIK Kraft Collection Layflat Softcover Notebook, I'm Doing My Best, 1 Subject, College Rule, 8x5, 72 Sht (KLC1167KL)
- DENIK Embroidered Vegan-Suede Layflat Hardbound Journal, Evelyn's Bouquet, College Rule, 8x5.5, 72 Sheets (AHBC550L)
- DENIK Embossed Canvas Layflat Hardbound Journal, Gold Rise and Shine Artwork, Dotted Rule, 7x5, 64 Sheets (CET569D)
- UNIVERSAL Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet (UNV66351)
- REDIFORM OFFICE PRODUCT Nat'lBrand, COMPUTATION NOTEBOOK, 4 SQ/IN QUADRILLE RULE, 11.75 X 9.25, GREEN TINT, 75PK (43648)
- ROARING SPRING Lab Notebooks, 11"x9", 50 sets Yellow/White (77647)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso e3404 Leather Enhanced Zip-Around Portfolio - Chocolate Brown (e3404)
- Denik Notebooks & Journals