Shop All Wood Screws
Dendesigns
Wood Screw, #9, 2-1/2 in, Nickel Steel
Mfr # DE1484271
Zoro # G403911474
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Steel
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE1484271
- Zoro # G403911474
- UPC # 750071527509
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Nickel |
Item | Wood Screw |
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 2.5 in. Wood Screw No. 9
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Antique Nickel
- Material: Steel
- Size: 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-24 X 3/4in Black Ox Coat Steel 50PK (9173508)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00980)
- ZORO SELECT Wing Nut, 3/4"-10, Brass, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U47550.075.0001)
- DENDESIGNS 1 in. Wood Screw No. 10, Antique Brass - Steel (DE2667225)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- NEWPORT FASTENERS Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 650 PK (592338-650)
- CSH Wood Screw, #8, 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 10000 PK (0.PPC08034Z17)
- WOODPRO FASTENERS Wood Screw, #10, 4-3/4 in, Gold Stainless Steel Torx Drive, 50 PK (AP10X434-50)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0125)
- FASTENMASTER Wood Screw, #10, 8 in, 250 PK (FMHLGM008-250)
- Dendesigns Self-Tapping Screws