Shop All Disposable Gloves
Dendesigns
Thickster, Latex Exam Gloves, Latex, Powder-Free, L, Blue
Mfr # DE3291095
Zoro # G011920967
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Thickster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE3291095
- Zoro # G011920967
- UPC # 780257960707
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6415PK)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (M7-500-175-7641)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (HK110)
- DENDESIGNS Thickster, Latex Exam Gloves, Latex, L (DE3288315)
- ARMOR GUYS Nitrile Disposable Gloves, Nitrile, L, Hi-Vis Yellow (36414500L)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-308/M)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (FP-N-100-S-BLK-4.5)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, M, 100 PK (SCLT103/CUR8105)
- Dendesigns Gloves & Hand Protection