Shop All Screen & Storm Door Handles
Dendesigns
Storm Door Latch with Round Tubular Lock; Oil Rubbed Bronze - Solid
Mfr # DE569671
Zoro # G404031706
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE569671
- Zoro # G404031706
- UPC # 723902227459
- Country of Origin China
- Category Screen & Storm Door Handles
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Replace Your Hook and Eye On Your Storm or Screen Door
- Attractive Knob x Lever Passage Latch
- Packed With Mounting Hardware
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Case Quantity: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- BLUM 30in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.7620S)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- DELTANA Storm Door Latch, Round, Tubular Lock Oil Rubbed Bronze (SDL980U10B)
- EMTEK Oil Rubbed Bronze Screen, 2291US10BLH (2291US10BLH)
- LARSON Brushed Nickel Silver Zinc Mortise Latch (LA8908)
- PROSOURCE Door Latch Psh Btn Kyd Black (47020-UK-PS)
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Zinc Plate (V434)
- PRIME-LINE 122086 Patio Screen Door Latch & Pull (5588744)
- LARSON LATCH STRM DR MORT BN (CH3041701)
- Dendesigns Screen & Storm Door Hardware