Shop All Shelf Brackets
Dendesigns
RP-0042-BWT White Rod & Shelf Bracket
Mfr # DE583608
Zoro # G203914194
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE583608
- Zoro # G203914194
- UPC # 723902282694
- Country of Origin China
- Category Shelf Brackets
Description
Features
- Closet Pro
- Adjustable Rod & Shelf Bracket
- For 11 in.-14 in. Deep Shelves
- 2-1/2 in. Or 3 in. Hook Depth
- For Rods Up To 1-3/8 in.
- Color - White
- Dimension - 8 x 1 x 13.25 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Blue (257812BL)
- 80/20 Black 25 S Roller Wheel Bracket (25-2752-BLACK)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Gray (SN2012-6 GREY)
- DENDESIGNS Knape & Vogt 180 WH 14 14 in. White Shelf Bracket - pack of 10 (DE709564)
- DENDESIGNS 5 in. Bracket for Double-Slot, White (DE1075089)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- HANGMAN No Stud Floating Shelf 36", Black Powder Coat (L-36-B)
- PRAIRIE VIEW INDUSTRIES Prairie View WS1224SS Stainless Steel Wall Mount Shelf - 12 x 12 x 24 in. (WS1224SS)
- DC CARGO E-Track Shelf Brackets, 2PK (ETFSB-2)
- EKENA MILLWORK Galveston Wrought Iron Bracket, (Single center brace), Antiqued Pewter 1 1/2"W x 7 1/2"D x 10"H (BKTM01X07X10SGLAPW)
- Dendesigns Shelf Brackets