Shop All Flat Brackets
Dendesigns
R79039 2.5 in. Corrugated Horizontal Hem-Fir Strip; Pack Of 24
Mfr # DE137185
Zoro # G804074129
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE137185
- Zoro # G804074129
- UPC # 654204704051
- Country of Origin China
- Category Flat Brackets
Description
Features
- 2.5 in. Corrugated Horizontal Hem-Fir Strips.
- Size - 1-1/2 in. x 8 ft.
- Used To Support Fiberglass Panels Over Rafters.
- Case of 24.
- Dimension - 96.5 L x 1.1 W x 1.1 H in.
- Item Weight - 0.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- MASTER LOCK Lock Trigger Keyed Protect Fin (90DSPT)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116P689RH / QDC116R689RH)
- CODEL DOORS 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- HAMPTON 4 in. H X 4 in. W X 4 in. L Black Steel T-Plate (01-3410-426)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005065 Steel Angle - Pack of 90 (5005065)
- JOHN STERLING BRACKET 500LB SLR 14 in.L (0203-14PM)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x814 Indio L Strap (N800-214)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- SIMPSON STRONG-TIE ZMAX Deck Tension Tie (DTT1Z)
- PRIME-LINE Mending Plates, 3/4 in. x 3 in., Zinc 10 Pack (U 9247)
- Dendesigns Flat Brackets