Shop All Cable Entry System Parts
Dendesigns
Nylon Cable Glands NPT Thread - 1.25 in.
Mfr # DE385989
Zoro # G004004797
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE385989
- Zoro # G004004797
- UPC # 661541965366
- Country of Origin China
- Category Cable Entry System Parts
Description
Features
- Multi-Hole Design organizes multiple cables with in a gland
- Seal &clamp system allows the cord connector to tighten in a circular sequence on the sealing ring to give outstanding strain relief without twisting or damaging the cable
- Simply push the cable through the liquid tight Nylon strain relief &tighten locknut for quick installation
- Threads into your panel for clearance, locknut included
- Internal Ratchet with Self-Locking feature protects against vibrations
- Screw cable glands into NPT Thread (National Pipe Thread)
- Watertight
- ‘Collet’ design of body accommodates various size cords, cables, tubing, etc.
- Nylon NPT thread cable glands body material is resistant to most common chemicals &solvents
- For best results, use the minimum size that fits into your cable
- Easy to Assemble
- Wide Clamping Range
- No disassembly required
- Made of UL approved NYLON 66, 94V-2 - Black
- IP68 Rated Submersible &Dustproof
- UL Recognized
- 94V-2 Flame Rating
- Temperature Rating: -22°;F to 140°;F
- Gland Holes - 5
- NPT Thread - 1.25 in.
- Cable Range - 0.256 - 0.327 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- RACO Electrical Box, 95.3 cu in, Masonry, 6 Gang, Steel, Rectangular (960)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- Dendesigns Cable Entry Systems & Accessories