Shop All Door Latch Bolts
Dendesigns
Mortise Bolt; Oil Rubbed Bronze - Solid Brass
Mfr # DE795592
Zoro # G604030936
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE795592
- Zoro # G604030936
- UPC # 753153388319
- Country of Origin China
- Category Door Latch Bolts
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Added Privacy and Security for Light Weight Door
- 1-3/4" Backset
- Strike and Screws Included
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLAGE WROUGHT IRON Village Wrought Iron KC-10 Lighthouse Key Chain (KC-10)
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- LOCKNETICS Push Plate Switch, Narrow (PPH-50)
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- DENDESIGNS 2 in. Barrel Bolt; Black - Solid Brass (DE829663)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 18" (18SB003)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 4" (4SBCS26D)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- NU-SET Slide Barrel Bolt 4", Zinc (2854)
- ZORO SELECT Bolt, Barrel, 6 In L (4PB93)
- Dendesigns Door Latch Bolts