Shop All Specialty Cleaners
Dendesigns
Gold Class Rich Leather Spray
Mfr # DE659886
Zoro # G604150214
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Golds
- Color Gold
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE659886
- Zoro # G604150214
- UPC # 661541971152
- Country of Origin China
- Category Specialty Cleaners
Details
Paint Color Family | Golds |
Color | Gold |
Application Method | Spray |
Description
Pamper and protect your leather with gentle, safe cleaners and rich, luxurious moisturizers. This unique spray formula with aloe helps protect leather from spills and stains. UV inhibitors help prevent premature fading, aging and cracking of leather surfaces.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Griddle Screen, 4 x 5.5, Gray, PK200 PK (200CC)
- RMR BRANDS 2-in-1 Glass and Surface Cleaner Plus Repellent, Streak-Free Multi-Surface Treatment 32 Oz (RMRGASC-32oz)
- GEN JBT Dispenser, 13.5" x 5" x 13.5", Transparent (310-02)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED, HIGH FILTRATION SMS LINER (54582A-4)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- ROETECH Wastewater Treatment, 8 oz., PK60 (106PS-W860)
- THEOCHEM SPRAY PARTS CLEANER - 50 LB PAIL, Parts Cleaner powder (101607-99990-76)
- RECKITT BENCKISER Reckitt Benckiser 00706 Foam Carpet Cleaner; Foam; 22 oz; Aerosol Can (19200006194)
- SIMPLEAIR CARE LLC Simpleair Care Llc SC-0800 8 oz. Dust Fresh Gel (205450)
- WEIMAN Weiman Leather Wps 30 Ct (91)
- SPIC & SPAN Spic And Span 27 Oz. Powder Sun Fresh All-Purpose Cleaner (85699636891)
- Dendesigns Specialty Cleaners