Shop All Miter Saws
Dendesigns
GMS1015LC 10 in. Compound Miter Saw
Mfr # DE110915
Zoro # G503796629
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE110915
- Zoro # G503796629
- UPC # 654204528206
- Country of Origin China
- Category Miter Saws
Description
Features
- Genesis 10 in. Compound Miter Saw W/Laser
- Rated Power: 120v/60hz, 15 Amp
- No Load Speed: 4600 Rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.002 In, 12 In L (J002L)
- UNIBOR 29/32 X 2 M2 Cutter (T-29322)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- KO-KEN Bit Socket 17mm Hex 75mm 3/4 Sq. Drive (6012M.75-17)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw Kit (2733-21)
- DEWALT 15 Amp Corded 10 in. Compound Single Bevel Miter Saw (DWS713)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- Dendesigns Miter Saws