Shop All Door Strikes
Dendesigns
Full Lip Strike Plate; Oil Rubbed Bronze - Solid
Mfr # DE927112
Zoro # G304030779
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE927112
- Zoro # G304030779
- UPC # 746591438678
- Country of Origin China
- Category Door Strikes
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Case Quantity: 50
- Dimension: 2.25 x 1.625 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- BEST Key Blank, BEST Lock, Standard, B2 Keyway (1AK1B217)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- DENDESIGNS 2.75 x 2.5 in. Extended T-Strike; Satin Nickel - Solid Brass (DE590289)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.FSTR)
- KABA ILCO Dust Proof Strike, Satin Nickel Plated (DPS-US15 (32D))
- BALDWIN ESTATE Privacy Strikes Lifetime Bright Nickel (5528.055.R)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Lifetime Brass (SPDB478CR003)
- JACKSON Aluminum Top and Bottom Strikes for use W/ Concealed Vertical Rod Panic Exit Devices (301084628)
- KWIKSET Deadbolt Strike, Satin Nickel (83223-15)
- Dendesigns Door Strikes