Shop All Disposable Gloves
Dendesigns
Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, L, 100 PK, Neon Green
Mfr # DE1832444
Zoro # G903747184
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Neon Green
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE1832444
- Zoro # G903747184
- UPC # 769593950870
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Neon Green |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Vue |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Box of 100
- 6 mil thickness
- Powder-free exam grade nitrile
- High-visibility green Color
- Non-latex
- Derma-VUE Powder-Free Exam Grade 6 Mil Nitrile Gloves, Large, Neon Green
- Color: Neon Green
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- GEMTOR 4 ft.L Decelerator Lanyard (D1101L4)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- DENDESIGNS Thickster, Latex Exam Gloves, Latex, L (DE3288315)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 1 PK, Ice Blue (XXL)
- AMMEX GLOVEWORKS, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, Black (AMXGWBN46100)
- DERMASHIELD DermaShield, Neoprene Disposable Gloves, 5.9 mil Palm, Neoprene, Powder-Free, 7, 200 PK, Green (73-711)
- Dendesigns Disposable Gloves