Shop All Conduit Bodies & Covers
Dendesigns
Aluminum Rigid Conduit Body T Type - Threaded with Cover & Gasket; 1.25 in.
Mfr # DE659677
Zoro # G304013956
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE659677
- Zoro # G304013956
- UPC # 661541960170
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- Provides Access to Conductors for Pulling, Splicing and Maintenance
- Rigid Type T conduit body
- Tapered NPT Threaded Hubs
- Rain Tight When Used with Gasketed Cover
- Gasket &Cover Included
- Die-Cast from High Strength Corrosion and Weather Resistant Copper Free Aluminum Alloy
- Flat Back Design for Easy Mounting Close To Walls
- cULus Listed
- Trade Size - 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS25B)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1500D1)
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- Dendesigns Conduit Bodies & Covers