Shop All Conduit Bodies & Covers
Dendesigns
Aluminum EMT Set Screw Conduit Body LR Type with Cover & Gasket; 0.5 in.
Mfr # DE389864
Zoro # G703902943
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE389864
- Zoro # G703902943
- UPC # 661541960606
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- EMT Type LR conduit body
- Provides Access to Conductors for Pulling, Splicing and Maintenance
- Set Screw for EMT Conduit
- Rain Tight When Used with Gasketed Cover
- Gasket &Cover Included
- Die-Cast from High Strength Corrosion and Weather Resistant Copper Free Aluminum Alloy
- Flat Back Design for Easy Mounting Close To Walls
- cULus Listed
- Trade Size - 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- L.H. DOTTIE L.H. Dottie 3/4'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T75CG)
- DIVERSITECH Conduit, Non-Metal, 1/2"x100 ft, 100ft/Roll (750-12100)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- JM EAGLE Rigid Conduit, 1 in, 10 ft L, PVC (67595)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- Dendesigns Conduit Bodies & Covers