Shop All Conduit Bodies & Covers
Dendesigns
Aluminum EMT Set Screw Conduit Body LL Type with Cover & Gasket; 1.5 in.
Mfr # DE390462
Zoro # G103747465
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE390462
- Zoro # G103747465
- UPC # 661541960750
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- EMT Type LL conduit body
- Provides Access to Conductors for Pulling, Splicing and Maintenance
- Set Screw for EMT Conduit
- Rain Tight When Used with Gasketed Cover
- Gasket &Cover Included
- Die-Cast from High Strength Corrosion and Weather Resistant Copper Free Aluminum Alloy
- Flat Back Design for Easy Mounting Close To Walls
- cULus Listed
- Trade Size - 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- RACO Conduit Outlet Body, LL Style, 1" Hub Sz (LL0100)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- CANTEX Conduit Outlet Body, PVC, LB (5133672)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- Dendesigns Conduit Bodies & Covers