Shop All Conduit Bodies & Covers
Dendesigns
Aluminum EMT Set Screw Conduit Body LL Type with Cover & Gasket; 1.25 in.
Mfr # DE381497
Zoro # G303902954
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE381497
- Zoro # G303902954
- UPC # 661541960743
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- EMT Type LL conduit body
- Provides Access to Conductors for Pulling, Splicing and Maintenance
- Set Screw for EMT Conduit
- Rain Tight When Used with Gasketed Cover
- Gasket &Cover Included
- Die-Cast from High Strength Corrosion and Weather Resistant Copper Free Aluminum Alloy
- Flat Back Design for Easy Mounting Close To Walls
- cULus Listed
- Trade Size - 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- L.H. DOTTIE L.H. Dottie 3/4'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T75CG)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Body Cover, 1 in. (370)
- ABB 3/4IN 100FT PVC CONDUIT (LTC075)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A06SP, 213T-5T NEMA Frames (37CB5002A06SP)
- Dendesigns Conduit Bodies & Covers