Shop All Conduit Bodies & Covers
Dendesigns
Aluminum EMT Set Screw Conduit Body LL Type with Cover & Gasket; 1 in.
Mfr # DE384044
Zoro # G903747498
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE384044
- Zoro # G903747498
- UPC # 661541960736
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- EMT Type LL conduit body
- Provides Access to Conductors for Pulling, Splicing and Maintenance
- Set Screw for EMT Conduit
- Rain Tight When Used with Gasketed Cover
- Gasket &Cover Included
- Die-Cast from High Strength Corrosion and Weather Resistant Copper Free Aluminum Alloy
- Flat Back Design for Easy Mounting Close To Walls
- cULus Listed
- Trade Size - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp NEMA SS 2-50R Female Locking Adapter (RVA1510L)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- Dendesigns Conduit Bodies & Covers