Shop All Conduit Bodies & Covers
Dendesigns
Aluminum Combination Conduit Body C Type - Threaded & Set Screw with Cover & Gasket; 1.5 in.
Mfr # DE834795
Zoro # G604014301
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE834795
- Zoro # G604014301
- UPC # 753153140436
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- Combination Type C conduit body
- Provides Access to Conductors for Pulling, Splicing and Maintenance
- Threaded for Rigid and IMC Conduits
- Set Screw for EMT Conduit
- Rain Tight When Used with Gasketed Cover
- Gasket &Cover Included
- Die-Cast from High Strength Corrosion and Weather Resistant Copper Free Aluminum Alloy
- Flat Back Design for Easy Mounting Close To Walls
- cULus Listed
- Trade Size - 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-DC12)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT262CL-GRAY)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- LEVITON Locking Connector (6364CR)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A01SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A01SP)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, Form 35 (K200)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- L.H. DOTTIE L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK (TB125CG)
- Dendesigns Conduit Bodies & Covers