Shop All Brass Sheets
Dendesigns
9715 0.02 x 1 x 36 in. Brass Strips
Mfr # DE568410
Zoro # G904030964
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE568410
- Zoro # G904030964
- UPC # 723902281239
- Country of Origin China
- Category Brass Sheets
Description
Features
- Brass Strips
- Used by craftsmen, machinists, hobbyists, and modelers for a variety of projects
- Bulk
- Dimension - 1 x 0.02 x 36 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 250 Ft (4UGF8)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (879020)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.781 in Overall Width, Style: Beltline Weatherstrip (1369-4X2)
- DENDESIGNS 8243 0.032 x 0.75 x 12 L in. Brass Strip (DE137861)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Flat Stock, 0.375", 1-1/4" W, 6 ft. (CUREC00138)
- ZORO SELECT Flat Stock, 0.188", 1-1/4" W, 1 ft. (CUREC01084)
- ZORO SELECT Sheet Metal Strip, 0.013", 6" W, 1 ft. (16512)
- ZORO SELECT Flat Stock, 0.500", 1" W, 3 ft. (CUREC00273)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- Dendesigns Brass Sheets