Shop All Evaporative Coolers
Dendesigns
87163 1 x 24 in. Hollow Evaporative Cooler Shaft
Mfr # DE592138
Zoro # G804107506
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE592138
- Zoro # G804107506
- UPC # 723902353943
- Country of Origin China
- Category Evaporative Coolers
Description
Features
- 1 x 24 in. Hollow evaporative cooler shaft.
- Diameter x length.
- Dimension - 24 x 0.75 x 0.75 in.
- Item weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- BROAN 4IN Grille (CVG4)
- BELIMO 24v 180in-lb S/R on/off (AFRB24)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (EBKNW)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. (2YAF3-6AYP7-3X274)
- DAYTON Window Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 10.4 gal (4RNN7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- GLOBAL INDUSTRIAL Replacement Pump for 30 Evaporative Cooler, Model 600543 (292222)
- ESSICK AIR Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal (RN50W)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL4)
- MASTERCOOL Ducted Evaporative Cooler 7000 cfm, 2300 sq. ft., 5 gal, 1 HP, Belt (AD1C71)
- Dendesigns Evaporative Coolers