Shop All Extra Wire Shelves
Dendesigns
82TI 16.5 16.5 in. Titanium Dual Track Shelf Standard; Pack Of 10
Mfr # DE571572
Zoro # G304107174
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE571572
- Zoro # G304107174
- UPC # 723902343678
- Country of Origin China
- Category Extra Wire Shelves
Description
Features
- Titanium.
- Dual Track Shelf Standard.
- Heavy Duty Steel.
- Ideal For Decorative.
- Utility Or Filtering Applications.
- 1-1/16 in. Width.
- Slotted For 1-1/4 in. Adjustments Stronger.
- Double Slotted Standards.
- For Use With Only The 182 Series Brackets & #82 Wood Screws.
- 14 Gauge Steel.
- Can Hold Up To 450 LB Per Pair.
- Size - 16.5 in.
- Pack of 10.
- Dimension - 16.69 x 1.05 x 0.69 in.
- Item Weight - 0.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Solid Black, PK4, 4PK (9BK-PK4)
- UHS HARDWARE UHS Service:Lock Display with 3 Holes - Natural Wood - Short (ULD03-NW-S)
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- JAYDEE BOEN Safety Netting, Blue, FR, 4ftX150ft (SN-20007)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- Dendesigns Extra Wire Shelves