Shop All Extra Wire Shelves
Dendesigns
82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10
Mfr # DE571573
Zoro # G404107319
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE571573
- Zoro # G404107319
- UPC # 723902343739
- Country of Origin China
- Category Extra Wire Shelves
Description
Features
- Titanium.
- Dual Track Shelf Standard.
- Heavy Duty Steel.
- Ideal For Decorative.
- Utility Or Filtering Applications.
- 1 in. Width.
- Slotted For 1-1/4 in. Adjustments.
- Stronger.
- Double Slotted.
- Standards For Use With Only The 182 Series Brackets & #82 Wood Screws.
- 14 Gauge Steel.
- Can Hold Up To 450 LB Per Pair.
- Size - 48 in.
- Pack of 10.
- Dimension - 48 x 1 x 0.63 in.
- Item Weight - 2.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6323.GY1)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- Dendesigns Wire Shelving