Shop All Recreational Vehicle Accessories
Dendesigns
70008 Flash Roll Galvanized Valley; 8 In. x 50 ft.
Mfr # DE107181
Zoro # G004004384
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE107181
- Zoro # G004004384
- UPC # 654204500790
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
offers steel, aluminum, vinyl, pvc and copper rain-carrying system. Producers and distributes a wide assortment of all-climate items for home improvement.
Features- Galvanized steel - Standard
- Coil
- Size - 8 in. x 50 ft.
- Finish - Unpainted
- Used as a moisture barrier when 2 opposing slopes of a roof come together to form a valley
- Item weight - 13.9 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum® Xplode 130 - Flying Fish UV (XRMAGXP130FFU)
- PURE GARDEN Patio Umbrella Light-Cordless 28 LED Lights with 3 Brightness Modes (50-LG1213)
- KINGSFORD PRODUCTS 16LB Mesquite Charcoal (32075)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-68-X-N)
- DENDESIGNS Hinged Gutter Guard 6 x 36 In. (DE934108)
- ATTWOOD Attwood 5110-24-7 Frosted Globe All-Round Light with 2-Pin Locking Collar Pole - 24 in. (5110-24-7)
- THETFORD Thetford 96600 Aquabio 8 Pack Dripack (96600)
- GLOBAL Slide Out Roller, Surface Mount, Model #340, Black Plastic Roller, Black Steel Mounting Bracket (SOR-SM-340-2006)
- PRIME-LINE Awning Window Operator, Left Hand, Gray-Colored Enamel Finish Single Pack (H 3839)
- EMPIRE BRASS Empire Brass U-YJW800F RV Kitchen Non-Metallic Faucet With Crystal Handles - 8", Chrome (U-YJW800F)
- SUPERIOR ELECTRIC RV Trailer Black Vinyl Dual / Double Tire Cover for Size 27 Inch-29 Inch (RVA1612)
- Dendesigns Recreational Vehicle Accessories