Shop All Door Bolt Locks
Dendesigns
7 in. Heavy Duty Flush Bolt; Antique
Mfr # DE575175
Zoro # G304067614
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE575175
- Zoro # G304067614
- UPC # 723902225585
- Country of Origin China
- Category Door Bolt Locks
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Solid Brass 7" Flush Bolt, Hd
- 3/4" x 7-1/16" Flush Bolt With 1" Bolt Extension
- Strike and Screws Included
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Antique Brass
- Material: Solid Brass
- Size: 7 in.
- Case Quantity: 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX V50 SVR W/EB CD 628 96 36X84 V50 SVR DEV W/BAT POW EX ALARM CYLINDER DOGGING W/96 SURF STK 36 (DTX-V50-EB-CD-628-96-36X84)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK6)
- DENDESIGNS 18 in. Extension Flush Bolt; Satin Nickel - Zinc (DE575172)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB2-AL)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2842.26D)
- EMTEK French Antique Brass Bolt 8501US7 (8501US7)
- ILCO Ilco: FLUSH BOLT 5/8" THROW, 1/8" OFFSET, DARK BRONZE - 16" ROD (ILCO-FLB-58-18-DU)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- Dendesigns Door Locks and Deadbolts